
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS10HYE3636W17-1
Zoro # G915902106
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Thickness
0.1 in
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HYE3636W17-1
Zoro #
G915902106
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
36 in
Length
36 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Diamond
Item
Traffic Sign
Sign Background Color
Yellow
Header
Speed Hump
Description
Speed Hump 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W17-1, Sign Category:, Warning, Header/Legend:, Speed Hump, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.