
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS10WZO3636W3-545
Zoro # G915911603
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.1 in
Length
36 in
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black & White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10WZO3636W3-545
Zoro #
G915911603
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
36 in
Width
36 in
Details
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black & White
Item
Traffic Sign
Sign Shape
Diamond
Header
Reduced Speed Limit Ahead 45
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Background Color
Fluorescent Orange
Description
Reduced Speed Limit Ahead 45 36X36 Work Zone Fluorescent Reflective, WZ FLO .100 Aluminum Thickness - Sign Spec's: MUTCD:, W3-545, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Reduced Speed Limit Ahead 45, Legend, Text Color:, Black & White, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.