
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS10WZO3636W4-6L
Zoro # G915911566
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Sign Shape
Diamond
Thickness
0.1 in
Width
36 in
Sign Background Color
Fluorescent Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10WZO3636W4-6L
Zoro #
G915911566
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Thickness
0.1 in
Width
36 in
Details
Sign Shape
Diamond
Sign Background Color
Fluorescent Orange
Header Legend Color
Black
Sign Material
Aluminum Sign
Header
Left Entering Roadway Added Lane
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Item
Traffic Sign
UV Resistant
Yes
Description
Left Entering Roadway Added Lane 36X36 Work Zone Fluorescent Reflective, WZ FLO .100 Aluminum Thickness - Sign Spec's: MUTCD:, W4-6L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Entering Roadway Added Lane, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.