
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFO3636W11-10
Zoro # G915912297
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Header
Truck Symbol
Thickness
0.125 in
Width
36 in
Header Legend Color
Black
Sign Background Color
Fluorescent Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFO3636W11-10
Zoro #
G915912297
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
36 in
Length
36 in
Details
Item
Traffic Sign
Header
Truck Symbol
Header Legend Color
Black
Sign Background Color
Fluorescent Orange
Sign Material
Aluminum Sign
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Shape
Diamond
Description
Truck 36X36 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W11-10, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Truck Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.