
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFY3636W1-10d
Zoro # G915911849
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
Width
36 in
Length
36 in
Sign Shape
Diamond
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFY3636W1-10d
Zoro #
G915911849
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Length
36 in
Thickness
0.125 in
Details
Header Legend Color
Black
Item
Traffic Sign
Sign Shape
Diamond
Sign Background Color
Yellow
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
Combo Reverse Curve/Side Road
Description
Combo Reverse Curve/Side Road 36X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-10d, Sign Category:, Warning, Header/Legend:, Combo Reverse Curve/Side Road, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.