
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFY3636W1-15L
Zoro # G915911726
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Thickness
0.125 in
Width
36 in
Header Legend Color
Black
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DFY3636W1-15L
Zoro #
G915911726
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
36 in
Length
36 in
Details
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Diamond
Item
Traffic Sign
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Header
270 Degree Left Loop Curve
Description
270 Degree Left Loop Curve 36X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-15L, Sign Category:, Warning, Header/Legend:, 270 Degree Left Loop Curve, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.