Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12DFY3636W8-18

  • Zoro # G415897865


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Header
Road May Flood
Thickness
0.125 in
Sign Shape
Diamond
Header Legend Color
Black
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DFY3636W8-18
Zoro #
G415897865
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
36 in
Length
36 in

Details

Header
Road May Flood
Sign Shape
Diamond
Header Legend Color
Black
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
UV Resistant
Yes
Sign Background Color
Yellow
Sign Material
Aluminum Sign

Description

Road May Flood 36X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W8-18, Sign Category:, Warning, Header/Legend:, Road May Flood, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.