Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12DFY3636W8-5

  • Zoro # G915900799


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Thickness
0.125 in
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12DFY3636W8-5
Zoro #
G915900799
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Thickness
0.125 in
Length
36 in

Details

Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Header
Slippery When Wet
Sign Material
Aluminum Sign
UV Resistant
Yes
Item
Traffic Sign
Sign Background Color
Yellow
Header Legend Color
Black

Description

Slippery When Wet 36X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W8-5, Sign Category:, Warning, Header/Legend:, Slippery When Wet, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products