
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS12DYE3636W2-7R
Zoro # G915911962
product price:Â $205.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Thickness
0.125 in
Sign Shape
Diamond
Width
36 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DYE3636W2-7R
Zoro #
G915911962
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Thickness
0.125 in
Width
36 in
Details
Sign Shape
Diamond
UV Resistant
Yes
Header
Right Offset Road Intersection
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Item
Traffic Sign
Sign Background Color
Yellow
Header Legend Color
Black
Description
Right Offset Road Intersection 36X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W2-7R, Sign Category:, Warning, Header/Legend:, Right Offset Road Intersection, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.