
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS12DYE3636W3-5a20
Zoro # G915911702
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Header
20 MPH Speed Zone Ahead
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Thickness
0.125 in
Sign Shape
Diamond
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DYE3636W3-5a20
Zoro #
G915911702
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
36 in
Width
36 in
Details
Header
20 MPH Speed Zone Ahead
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Item
Traffic Sign
Sign Shape
Diamond
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Background Color
Yellow
Header Legend Color
Black
Description
20 MPH Speed Zone Ahead 36X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W3-5a20, Sign Category:, Warning, Header/Legend:, 20 MPH Speed Zone Ahead, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.