
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS12HOR3636W20-3
Zoro # G915913140
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Sign Shape
Diamond
Sign Material
Aluminum Sign
Header
Road Closed Ahead
Sign Background Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HOR3636W20-3
Zoro #
G915913140
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
36 in
Thickness
0.125 in
Details
Item
Traffic Sign
Sign Shape
Diamond
Sign Material
Aluminum Sign
Header
Road Closed Ahead
Sign Background Color
Orange
Header Legend Color
Black
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Description
Road Closed Ahead 36X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W20-3, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Road Closed Ahead, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.