Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12HOR3636W8-2

  • Zoro # G215897706


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Header
DIP
Sign Shape
Diamond
Width
36 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HOR3636W8-2
Zoro #
G215897706
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Thickness
0.125 in
Length
36 in

Details

Sign Material
Aluminum Sign
Header
DIP
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Item
Traffic Sign
Header Legend Color
Black
UV Resistant
Yes
Sign Background Color
Orange

Description

DIP 36X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W8-2, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, DIP, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.