Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12HYE3636S3-1

  • Zoro # G915901833


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Header
School Bus Stop Ahead
Header Legend Color
Black & Red
Length
36 in
Sign Material
Aluminum Sign
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HYE3636S3-1
Zoro #
G915901833
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
0.125 in

Details

Header
School Bus Stop Ahead
Header Legend Color
Black & Red
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Item
Traffic Sign
UV Resistant
Yes
Sign Shape
Diamond
Sign Background Color
Yellow

Description

School Bus Stop Ahead 36X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, S3-1, Sign Category:, School, Header/Legend:, School Bus Stop Ahead, Legend, Text Color:, Black & Red, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 36 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.