Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12HYE3636W1-15R

  • Zoro # G915904124


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Header
270 Degree Right Loop Curve
Sign Shape
Diamond
Length
36 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HYE3636W1-15R
Zoro #
G915904124
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
0.125 in

Details

Header Legend Color
Black
Header
270 Degree Right Loop Curve
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Item
Traffic Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Background Color
Yellow

Description

270 Degree Right Loop Curve 36X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-15R, Sign Category:, Warning, Header/Legend:, 270 Degree Right Loop Curve, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.