Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12HYE3636W1-3L

  • Zoro # G915903868


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.125 in
Sign Shape
Diamond
Width
36 in
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HYE3636W1-3L
Zoro #
G915903868
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
36 in
Length
36 in

Details

Sign Shape
Diamond
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Header Legend Color
Black
Header
Reverse Turn Left Symbol
Item
Traffic Sign

Description

Reverse Turn Left 36X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-3L, Sign Category:, Warning, Header/Legend:, Reverse Turn Left Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.