Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12HYE3636W1-5R

  • Zoro # G915903905


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
UV Resistant
Yes
Header
Winding Road Right Symbol
Width
36 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HYE3636W1-5R
Zoro #
G915903905
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
36 in
Thickness
0.125 in

Details

Sign Material
Aluminum Sign
UV Resistant
Yes
Header
Winding Road Right Symbol
Item
Traffic Sign
Header Legend Color
Black
Sign Shape
Diamond
Sign Background Color
Yellow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931

Description

Winding Road Right 36X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-5R, Sign Category:, Warning, Header/Legend:, Winding Road Right Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.