Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12WZO3636W21-5bL

  • Zoro # G915912587


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Header
Left Shoulder Closed Ahead
Sign Material
Aluminum Sign
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12WZO3636W21-5bL
Zoro #
G915912587
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Thickness
0.125 in
Length
36 in

Details

Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Header
Left Shoulder Closed Ahead
Sign Material
Aluminum Sign
Item
Traffic Sign
Header Legend Color
Black
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S

Description

Left Shoulder Closed Ahead 36X36 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W21-5bL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Shoulder Closed Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.