Zoro Homepage

Traffic Sign, 36 in Width, Aluminum Sign, Equilateral Triangle

  • Mfr # DUS06DWT3636R1-2

  • Zoro # G215903520


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Sign Background Color
White
Thickness
0.063 in
Header Legend Color
Red
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Equilateral Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT3636R1-2
Zoro #
G215903520
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
36 in
Length
36 in

Details

Sign Background Color
White
Header Legend Color
Red
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Equilateral Triangle
Header
Yield
Sign Material
Aluminum Sign
UV Resistant
Yes
Item
Traffic Sign

Description

Digital Yield 36X36 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R1-2, Sign Category:, Regulatory, Header/Legend:, Yield, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 from bottom, 21 center to center to top hole, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.