
Traffic Sign, 36 in Width, Aluminum Sign, Equilateral Triangle
Mfr # DUS06HWT3636R1-2
Zoro # G415899326
product price: $73.45
/eaKey Features
Header
Yield
UV Resistant
Yes
Sign Shape
Equilateral Triangle
Width
36 in
Header Legend Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT3636R1-2
Zoro #
G415899326
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Length
36 in
Thickness
0.063 in
Details
Header
Yield
UV Resistant
Yes
Item
Traffic Sign
Sign Shape
Equilateral Triangle
Header Legend Color
Red
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Description
Digital Yield 36X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R1-2, Sign Category:, Regulatory, Header/Legend:, Yield, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 from bottom, 21 center to center to top hole, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.