Zoro Homepage

Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS10DYE3609CUS00071

  • Zoro # G715909428


product price: $47.99
/ea

Key Features

Header
No Outlet
Width
36 in
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Sign Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10DYE3609CUS00071
Zoro #
G715909428
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
9 in
Thickness
0.1 in

Details

Header
No Outlet
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Sign Background Color
Yellow
Item
Traffic Sign
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Material
Aluminum Sign

Description

No Outlet 36X09 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00071, Sign Category:, Specialty, Header/Legend:, No Outlet, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.