
Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06DFG3624W16-9p
Zoro # G215895849
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Header Legend Color
Black
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DFG3624W16-9p
Zoro #
G215895849
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
36 in
Thickness
0.063 in
Details
Header Legend Color
Black
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Sign Background Color
Fluorescent Yellow Green
Header
AHEAD
Sign Material
Aluminum Sign
Description
AHEAD 36X24 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-9p, Sign Category:, School, Header/Legend:, AHEAD, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.