Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DFY3609W14-1aL

  • Zoro # G915908580


product price: $45.55
/ea

Key Features

Header
Dead End Left Arrow
Header Legend Color
Black
UV Resistant
Yes
Thickness
0.063 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFY3609W14-1aL
Zoro #
G915908580
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
9 in
Width
36 in

Details

Header
Dead End Left Arrow
Header Legend Color
Black
UV Resistant
Yes
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Shape
Horizontal Rectangle
Sign Background Color
Yellow
Sign Material
Aluminum Sign

Description

Dead End Left Arrow 36X09 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W14-1a, Sign Category:, Warning, Header/Legend:, Dead End Left Arrow, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.