Zoro Homepage

Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT3624M5-5GW

  • Zoro # G215899762


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Width
36 in
Header Legend Color
White
Thickness
0.063 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT3624M5-5GW
Zoro #
G215899762
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Thickness
0.063 in
Length
24 in

Details

Sign Material
Aluminum Sign
Header Legend Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Center Lane
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Sign Background Color
Green

Description

Center Lane 36X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M5-5GW, Sign Category:, Bicycle Facility , Header/Legend:, Center Lane, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.