Zoro Homepage

Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT3624R2-6bP45

  • Zoro # G215899557


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
36 in
Thickness
0.063 in
Header
$450 FINE
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT3624R2-6bP45
Zoro #
G215899557
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
36 in
Thickness
0.063 in

Details

Header
$450 FINE
Item
Traffic Sign
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Horizontal Rectangle

Description

$450 FINE 36X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R2-6bP45, Sign Category:, Regulatory, Header/Legend:, $450 FINE, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.