
Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06DYE3618W4-4aP
Zoro # G215909263
product price: $90.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
Yellow
Sign Material
Aluminum Sign
UV Resistant
Yes
Length
18 in
Header
Traffic From Left Does Not Stop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DYE3618W4-4aP
Zoro #
G215909263
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.063 in
Width
36 in
Details
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Item
Traffic Sign
UV Resistant
Yes
Header
Traffic From Left Does Not Stop
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Description
Traffic From Left Does Not Stop 36X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W4-4aP, Sign Category:, Warning, Header/Legend:, Traffic From Left Does Not Stop, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.