Zoro Homepage

Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06HOR3618W21-4

  • Zoro # G215895283


product price: $74.99
/ea

Key Features

Length
18 in
Header
Slow Moving Vehicle
Thickness
0.063 in
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HOR3618W21-4
Zoro #
G215895283
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Thickness
0.063 in
Width
36 in

Details

Header
Slow Moving Vehicle
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Header Legend Color
Black
Item
Traffic Sign
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934

Description

Slow Moving Vehicle 36X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W21-4, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Slow Moving Vehicle, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.