
Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HWT3618M3-2INT
Zoro # G215894330
product price: $68.15
/eaKey Features
Header Legend Color
Blue
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
EAST
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT3618M3-2INT
Zoro #
G215894330
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Thickness
0.063 in
Length
18 in
Details
Header Legend Color
Blue
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
EAST
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
White
Description
EAST 36X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M3-2INT, Sign Category:, Route Marker, Header/Legend:, EAST, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.