
Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HWT3618M4-14GW
Zoro # G215894088
product price: $74.99
/eaKey Features
Header Legend Color
White
Width
36 in
Sign Shape
Horizontal Rectangle
Sign Background Color
Green
Header
BEGIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT3618M4-14GW
Zoro #
G215894088
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Length
18 in
Thickness
0.063 in
Details
Header Legend Color
White
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Sign Background Color
Green
Header
BEGIN
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Sign Material
Aluminum Sign
Description
BEGIN 36X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M4-14GW, Sign Category:, Bicycle Facility , Header/Legend:, BEGIN, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.