Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06HYE3609W14-1aR

  • Zoro # G215899472


product price: $33.35
/ea

Key Features

Sign Shape
Horizontal Rectangle
Length
9 in
Sign Background Color
Yellow
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06HYE3609W14-1aR
Zoro #
G215899472
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
36 in
Thickness
0.063 in

Details

Sign Shape
Horizontal Rectangle
Sign Background Color
Yellow
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
Dead End Right Arrow
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
Black

Description

Dead End Right Arrow 36X09 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W14-1a, Sign Category:, Warning, Header/Legend:, Dead End Right Arrow, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.