
Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HYE3618W4-4P
Zoro # G915903523
product price: $74.99
/eaKey Features
Sign Material
Aluminum Sign
Length
18 in
UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HYE3618W4-4P
Zoro #
G915903523
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
36 in
Thickness
0.063 in
Details
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Sign Background Color
Yellow
Header
Cross Traffic Does Not Stop
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Description
Cross Traffic Does Not Stop 36X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W4-4P, Sign Category:, Warning, Header/Legend:, Cross Traffic Does Not Stop, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.