
Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HYE3618W8-5aP
Zoro # G915903424
product price: $74.99
/eaKey Features
Header
ICE
Sign Background Color
Yellow
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HYE3618W8-5aP
Zoro #
G915903424
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
36 in
Thickness
0.063 in
Details
Item
Traffic Sign
Header
ICE
Sign Background Color
Yellow
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Description
ICE 36X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-5aP, Sign Category:, Warning, Header/Legend:, ICE, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.