Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06WZO3630W8-15P

  • Zoro # G915910057


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Header
Motorcycle Symbol
Width
36 in
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06WZO3630W8-15P
Zoro #
G915910057
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
30 in
Thickness
0.063 in

Details

Header
Motorcycle Symbol
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Background Color
Fluorescent Orange
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Item
Traffic Sign
Header Legend Color
Black

Description

Motorcycle 36X30 Work Zone Fluorescent Reflective, WZ FLO .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-15P, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Motorcycle Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.