Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle
- Mfr # DUS10DWT3618M3-4GW
- Zoro # G915908689
product price:Â
$
96.15
/ea
Key Features
Header
WEST
Width
36 in
Sign Shape
Horizontal Rectangle
Sign Background Color
Green
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS10DWT3618M3-4GW
- Zoro #
- G915908689
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- WEST
- Sign Shape
- Horizontal Rectangle
- Sign Background Color
- Green
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Sign Material
- Aluminum Sign
- Header Legend Color
- White
Dimensions
- Width
- 36 in
- Thickness
- 0.1 in
- Length
- 18 in
Description
WEST 36X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M3-4GW, Sign Category:, Bicycle Facility , Header/Legend:, WEST, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.