
Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HOR3624G20-5aP
Zoro # G915905411
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Thickness
0.1 in
Sign Background Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HOR3624G20-5aP
Zoro #
G915905411
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Thickness
0.1 in
Width
36 in
Details
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Background Color
Orange
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Item
Traffic Sign
Header
Work Zone
Description
Work Zone 36X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, G20-5aP, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Work Zone, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.