Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10HWT3618S4-1P

  • Zoro # G915905770


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Sign Background Color
White
Length
18 in
Header Legend Color
Black
Thickness
0.1 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT3618S4-1P
Zoro #
G915905770
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Thickness
0.1 in
Width
36 in

Details

Sign Background Color
White
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Header
8:30AM TO 5:30PM
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
UV Resistant
Yes

Description

8:30AM TO 5:30PM 36X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, S4-1P, Sign Category:, School, Header/Legend:, 8:30AM TO 5:30PM, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.