Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10WZO3630W22-3

  • Zoro # G915911177


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Fluorescent Orange
Header
End Blasting Zone
Header Legend Color
Black
UV Resistant
Yes
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10WZO3630W22-3
Zoro #
G915911177
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
30 in
Thickness
0.1 in

Details

Sign Background Color
Fluorescent Orange
Header
End Blasting Zone
Header Legend Color
Black
UV Resistant
Yes
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Material
Aluminum Sign

Description

End Blasting Zone 36X30 Work Zone Fluorescent Reflective, WZ FLO .100 Aluminum Thickness - Sign Spec's: MUTCD:, W22-3, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, End Blasting Zone, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.