Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle
- Mfr # DUS12DWT3618R3-11P
- Zoro # G915905138
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Header
Motorcycles Allowed
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12DWT3618R3-11P
- Zoro #
- G915905138
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Motorcycles Allowed
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Header Legend Color
- Black
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Aluminum Sign
Dimensions
- Thickness
- 0.125 in
- Width
- 36 in
- Length
- 18 in
Description
Motorcycles Allowed 36X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R3-11P, Sign Category:, Regulatory, Header/Legend:, Motorcycles Allowed, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.