
Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HWT3624M5-4GW
Zoro # G215901472
product price: $119.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Thickness
0.125 in
Sign Material
Aluminum Sign
Header Legend Color
White
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT3624M5-4GW
Zoro #
G215901472
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
36 in
Length
24 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
White
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Header
Left Lane
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
Green
Description
Left Lane 36X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M5-4GW, Sign Category:, Bicycle Facility , Header/Legend:, Left Lane, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.