
Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HWT3624R2-5P
Zoro # G215904886
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Header
Unless Otherwise Posted
Length
24 in
Sign Material
Aluminum Sign
Width
36 in
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT3624R2-5P
Zoro #
G215904886
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
36 in
Thickness
0.125 in
Details
Header
Unless Otherwise Posted
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Description
Unless Otherwise Posted 36X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R2-5P, Sign Category:, Regulatory, Header/Legend:, Unless Otherwise Posted, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.