
Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HWT3624R2-6bP15
Zoro # G915904766
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.125 in
Sign Background Color
White
Length
24 in
Header Legend Color
Black
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HWT3624R2-6bP15
Zoro #
G915904766
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
24 in
Width
36 in
Details
Sign Background Color
White
Header Legend Color
Black
Item
Traffic Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Header
$150 FINE
Description
$150 FINE 36X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R2-6bP15, Sign Category:, Regulatory, Header/Legend:, $150 FINE, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.