
Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HYE3609W14-1aL
Zoro # G215902028
product price: $49.95
/eaKey Features
Length
9 in
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Thickness
0.125 in
Header
Dead End Left Arrow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HYE3609W14-1aL
Zoro #
G215902028
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Thickness
0.125 in
Width
36 in
Details
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Header
Dead End Left Arrow
UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Item
Traffic Sign
Description
Dead End Left Arrow 36X09 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W14-1a, Sign Category:, Warning, Header/Legend:, Dead End Left Arrow, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.