
Traffic Sign, 36 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HYE3630W8-15aP
Zoro # G915901819
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Length
30 in
Sign Material
Aluminum Sign
Thickness
0.125 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HYE3630W8-15aP
Zoro #
G915901819
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Length
30 in
Thickness
0.125 in
Details
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Header
Motorcycle Symbol
UV Resistant
Yes
Item
Traffic Sign
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
Description
Motorcycle 36X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W8-15aP, Sign Category:, Warning, Header/Legend:, Motorcycle Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.