
Traffic Sign, 36 in Width, Aluminum Sign, Pentagon
Mfr # DUS06HYE3636S1-1
Zoro # G215908822
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Thickness
0.063 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
School Pedistrain Symbol Pentagon
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HYE3636S1-1
Zoro #
G215908822
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Thickness
0.063 in
Length
36 in
Details
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
School Pedistrain Symbol Pentagon
Sign Background Color
Yellow
UV Resistant
Yes
Sign Shape
Pentagon
Sign Material
Aluminum Sign
Header Legend Color
Black
Description
School Pedistrain Pentagon 36X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, S1-1, Sign Category:, School, Header/Legend:, School Pedistrain Symbol Pentagon, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes 3Up from Bottom, 24 Center to Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.