
Traffic Sign, 36 in Width, Aluminum Sign, Square
Mfr # DUS06HWT3636R1-5R
Zoro # G015907520
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Width
36 in
Sign Shape
Square
Header
Yield Here to Pedestrians (Right Arrow)
Header Legend Color
Red & Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT3636R1-5R
Zoro #
G015907520
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
36 in
Thickness
0.063 in
Details
Item
Traffic Sign
Sign Shape
Square
Header
Yield Here to Pedestrians (Right Arrow)
Header Legend Color
Red & Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Sign Background Color
White
Sign Material
Aluminum Sign
Description
Yield Here to Pedestrians > 36X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R1-5R, Sign Category:, Regulatory, Header/Legend:, Yield Here to Pedestrians, Right Arrow, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.