
Traffic Sign, 36 in Width, Aluminum Sign, Square
Mfr # DUS06HWT3636R3-7L
Zoro # G215899519
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Header
Left Lane Must Turn Left
Sign Shape
Square
Thickness
0.063 in
Width
36 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HWT3636R3-7L
Zoro #
G215899519
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
36 in
Length
36 in
Details
Header
Left Lane Must Turn Left
Sign Shape
Square
Item
Traffic Sign
UV Resistant
Yes
Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Left Lane Must Turn Left 36X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-7L, Sign Category:, Regulatory, Header/Legend:, Left Lane Must Turn Left, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.