
Traffic Sign, 36 in Width, Aluminum Sign, Square
Mfr # DUS06HWT3636R5-2
Zoro # G915908436
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Sign Shape
Square
Thickness
0.063 in
Sign Background Color
White
Length
36 in
Header Legend Color
Red & Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT3636R5-2
Zoro #
G915908436
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
36 in
Width
36 in
Details
Sign Shape
Square
Item
Traffic Sign
Sign Background Color
White
Header Legend Color
Red & Black
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Header
No Truck Symbol
Description
No Truck 36X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R5-2, Sign Category:, Regulatory, Header/Legend:, No Truck Symbol, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.