Zoro Homepage

Traffic Sign, 36 in Width, Aluminum Sign, Square

  • Mfr # DUS10DWT3636R5-2A

  • Zoro # G915909815


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
NO TRUCKS
UV Resistant
Yes
Thickness
0.1 in
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT3636R5-2A
Zoro #
G915909815
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
36 in
Length
36 in

Details

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
NO TRUCKS
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Square
Sign Background Color
White
Header Legend Color
Black
Item
Traffic Sign

Description

NO TRUCKS 36X36 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R5-2A, Sign Category:, Regulatory, Header/Legend:, NO TRUCKS, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.