
Traffic Sign, 36 in Width, Aluminum Sign, Square
Mfr # DUS10HWT3636R1-5bL
Zoro # G415899814
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
Width
36 in
Length
36 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Stop Here to Pedestrians (Left Arrow)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT3636R1-5bL
Zoro #
G415899814
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Length
36 in
Thickness
0.1 in
Details
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Stop Here to Pedestrians (Left Arrow)
Item
Traffic Sign
UV Resistant
Yes
Sign Shape
Square
Header Legend Color
Red & Black
Sign Material
Aluminum Sign
Description
Stop Here to Pedestrians < 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R1-5bL, Sign Category:, Regulatory, Header/Legend:, Stop Here to Pedestrians, Left Arrow, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.