Traffic Sign, 36 in Width, Aluminum Sign, Square

  • Mfr # DUS10HWT3636R1-5L

  • Zoro # G415899838


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
White
Header
Yield Here to Pedestrians (Left Arrow)
Sign Shape
Square
Width
36 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10HWT3636R1-5L
Zoro #
G415899838
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
36 in
Thickness
0.1 in

Details

Sign Background Color
White
Header
Yield Here to Pedestrians (Left Arrow)
Sign Shape
Square
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Sign Material
Aluminum Sign
Item
Traffic Sign
Header Legend Color
Red & Black

Description

Yield Here to Pedestrians < 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R1-5L, Sign Category:, Regulatory, Header/Legend:, Yield Here to Pedestrians, Left Arrow, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.