
Traffic Sign, 36 in Width, Aluminum Sign, Square
Mfr # DUS10HWT3636R10-11B
Zoro # G215899823
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
Sign Material
Aluminum Sign
Thickness
0.1 in
Header
No Turn On Red
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT3636R10-11B
Zoro #
G215899823
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
36 in
Length
36 in
Details
Sign Background Color
White
Sign Material
Aluminum Sign
Item
Traffic Sign
Header
No Turn On Red
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Square
Header Legend Color
Black
Description
No Turn On Red 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R10-11B, Sign Category:, Regulatory, Header/Legend:, No Turn On Red , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.